Kohler Mariposa® 60 x 30 in. Tub and Shower with Right Hand Drain in White

K1224-LA-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Hourglass shape adds style and elegance to your bathroom
  • Hydromassage flow and direction can be controlled at each jet
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain
  • Single-speed whirlpool offers performance and value with 5 fully adjustable jets
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
67 gal
Collection
Mariposa®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
20 in
Horsepower
1-1/4 hp
Installation Type
3 Wall Alcove
Length
66 in
Material
Acrylic
Number Of Jets
5
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday