72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

You last purchased this on
 
KOHLER

Mariposa® 72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Mariposa® 72 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K1257-HR-0
  • Item #1662590
  • Manufacturer Part #1257-HR-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Right-hand drain
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Integral apron
  • Generous 6' length provides an incredibly spacious bathing area
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
72 gal
Collection:
Mariposa®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
IAPMO Listed -:
Yes
Material:
Acrylic
Number of Jets:
6
Number of Occupants:
1
Overall Height:
20 in
Overall Length:
72 in
Overall Width:
36 in
UL Listed:
Yes
Volts:
120V