60 x 36 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Mariposa® 60 x 36 in. Total Massage Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Electronic keypad
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Reversible drain
- Immediate and manual purge cycles remove residual water from air channels after use
- Textured bottom surface
- Hourglass shape adds style and elegance to your bathroom
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 63 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 20 in
- Horsepower:
- 1-7/50 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 120
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in
- UL Listed:
- Yes
- Volts:
- 120V