Kohler Mariposa® 60 x 36 in. Bathtub with End Drain in White

K1239-W1-0

Manufacturer Part #: 1239-W1-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Single-speed whirlpool offers performance and value with 5 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Hourglass shape adds style and elegance to your bathroom
  • Textured bottom surface
  • Reversible drain

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
20 in
Length
60 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday