60 x 36 in. Bathtub with Left Hand Drain in White

You last purchased this on
 
KOHLER

Mariposa® 60 x 36 in. Bathtub with Left Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Mariposa® 60 x 36 in. Bathtub with Left Hand Drain in White

  • Fast #
  • Part #K1239-L-0
  • Item #500383
  • Manufacturer Part #1239-L-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Five adjustable Proflex® whirlpool jets for maximum bather comfort
  • Three-wall alcove installation
  • Extra width enhances comfort
  • Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
  • Textured bottom surface
  • Material: Kohler® acrylic
  • Innovative technology enables this pump to provide a strong and steady level of hydro massage
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
63 gal
Collection:
Mariposa®
Color Finish Category:
Whites
Color Finish Name:
White
Cord Length:
2 ft
Drain Location:
Left
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Number of Jets:
5
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
36 in
UL Listed:
Yes
Volts:
120V
Width:
36 in