KOHLER

Mariposa® 60 x 36 in. Drop-In Bathtub with Reversible Drain in Biscuit

Part #K1242-96  |  Manufacturer Part #1242-96

$ 927.49 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A builder favorite designed for quick and easy installation
  • Models available featuring integral apron and nailing flange
  • Drop-in installation
  • Material: Acrylic
  • Designed for one-person bathing
  • Textured bottom surface

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 63 gal

Collection: Mariposa®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Reversible

GSA Approved: No

Height: 20 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 36 in

Size: 60 in x 36 in