60 x 36 in. Left-Hand Drain Acrylic Soaking Tub in Biscuit

You last purchased this on
 
KOHLER

Mariposa® 60 x 36 in. Left-Hand Drain Acrylic Soaking Tub in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Mariposa® 60 x 36 in. Left-Hand Drain Acrylic Soaking Tub in Biscuit

  • Fast #
  • Part #K1242-L-96
  • Item #543153
  • Manufacturer Part #1242-L-96
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three-wall alcove installation
  • Material: Acrylic
  • A builder favorite designed for quick and easy installation
  • Textured bottom surface
  • Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
  • Designed for one-person bathing
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
63 gal
Collection:
Mariposa®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
GSA Approved:
No
Height:
20 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
36 in
Width:
36 in