60 x 36 in. Left-Hand Drain with Integral Apron Bathtub in Biscuit
Mariposa® 60 x 36 in. Left-Hand Drain with Integral Apron Bathtub in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three-wall alcove installation
- Material: Acrylic
- A builder favorite designed for quick and easy installation
- Textured bottom surface
- Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
- Designed for one-person bathing
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 63 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Width:
- 36 in