Mariposa® 60 x 36 in. Whirlpool Alcove Bathtub Right Drain in Biscuit

Part #K1239-RA-96  |  Item #1393191  |  Manufacturer Part #1239-RA-96

$ 1,858.35 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Mariposa® 60 x 36 in. Whirlpool Alcove Bathtub Right Drain in Biscuit / $1,858.35

Product Details

  • Extra width enhances comfort
  • Five adjustable Proflex® whirlpool jets for maximum bather comfort
  • Three-wall alcove installation
  • Innovative technology enables this pump to provide a strong and steady level of hydro massage
  • Material: Kohler® acrylic
  • Integral apron for easy alcove installation and pump access
  • Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
  • Textured bottom surface

Specifications

ADA Compliant: No

AMP: [7.5, 15]

ANSI Specifications: ANSI Z124

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 46 in

Basin Shape: Hour Glass

Basin Width: 24 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B45.10, CSA B45.5]

Capacity: 63 gal

Collection: Mariposa®

Color Finish: Biscuit

Color Finish Category: Neutrals

Control Type: Electronic

Drain Included: No

Drain Location: Right

GSA Approved: No

Height: 20 in

Horsepower: 1-1/4 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 5

Number of Occupants: 1

Overall Height: 21-1/4 in

Overall Length: 60 in

Overall Width: 36 in

Overflow Type: Round

Pump Location: Left

Size: 60 in x 36 in

Soaking Depth: 14 in

UL Listed: UL 1795

Volts: 120V

Weight: 105

cUPC Certified: No