66 x 36 in. Alcove Air Bathtub with Integral Apron and Left Hand Drain in White
Mariposa® 66 x 36 in. Alcove Air Bathtub with Integral Apron and Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Electronic keypad
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Left-hand drain
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Integral apron
- Hourglass shape adds style and elegance to your bathroom
- Immediate and manual purge cycles remove residual water from air channels after use
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Hourglass in Rectangle
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 67 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 26 ft
- Drain Location:
- Left
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 66 in
- Material:
- Acrylic
- Number of Jets:
- 120
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 36 in