72 x 36 in. 3 Wall Alcove Acrylic Rectangular Bathtub with Integral Apron, Right Hand Drain and Heater in Biscuit
Mariposa® 72 x 36 in. 3 Wall Alcove Acrylic Rectangular Bathtub with Integral Apron, Right Hand Drain and Heater in Biscuit
Package Quantity Info:
EA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Right-hand drain
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Integral apron
- Generous 6' length provides an incredibly spacious bathing area
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 72 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Length:
- 72 in
- Material:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 36 in