KOHLER

Mariposa® 72 x 36 in. Alcove Whirlpool Tub with Integral Flange and Left Hand Drain in White

Part #K1257-L-0  |  Manufacturer Part #1257-L-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six adjustable Proflex® whirlpool jets for maximum bather comfort
  • Three-wall alcove installation
  • Innovative technology enables this pump to provide a strong and steady level of hydro massage
  • Material: Kohler® acrylic
  • Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
  • Textured bottom surface

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B45.5, CSA B45.10]

Capacity: 72 gal

Collection: Mariposa®

Color Finish: White

Color Finish Category: Whites

Cord Length: 2 ft

Drain Location: Left

Height: 20 in

Horsepower: 1-7/50 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 72 in

Material: Acrylic

Number Of Jets: 6

Pump Location: Right

Type: K1257-L-0

UL Listed: Yes

Volts: 120V

Width: 36 in