72 x 36 in. Curved Heated Surface Integral Apron Air Bathtub with Right Hand Drain in White
Mariposa® 72 x 36 in. Curved Heated Surface Integral Apron Air Bathtub with Right Hand Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Generous 6' length provides spacious bathing for up to two people
- Integral apron
- Electronic keypad
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Immediate and manual purge cycles remove residual water from air channels after use
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 72 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- Drain Location:
- Right
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 72 in
- Material:
- Acrylic
- Number of Jets:
- 120
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 36 in