72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
Mariposa® 72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material: Acrylic
- Designed for one-person bathing
- Three-wall alcove installation
- Textured bottom surface
- Includes integral apron and flange to simplify installation
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 50 in
- Basin Shape:
- Hour Glass
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 72 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 21-1/4 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 14 in
- UL Listed:
- No
- Weight:
- 77 lb
- cUPC Certified:
- No