Kohler Mariposa® Acrylic 3-Wall Alcove Rectangle Bathtub with Left Drain

K1259-LA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for one-person bathing
  • Designed for quick and easy installation
  • Includes integral apron and flange to simplify installation
  • Material: Acrylic
  • Textured bottom surface
  • Three-wall alcove installation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
Mariposa®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
GSA Approved
No
Height
20 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
72 in
Material
Acrylic
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday