Kohler Mariposa® Removable Whirlpool Apron in White

K1234-0

Manufacturer Part #: 1234-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Acrylic
  • For use with Kohler® K-1224 Mariposa® whirlpools and Kohler® K-1229 Mariposa® baths
  • For use with Kohler® K-1224 series Mariposa® 5-1/2' whirlpools and Kohler® K-1229 series Mariposa® 5-1/2' baths
  • Facilitates easy and coordinated installation
  • Variable-speed pump with 18 settings and an in-line 1.5kW heater
  • One-piece unit for installation ease
  • Kohler® experience whirlpools create a sensory sanctuary where you can relax, rejuvenate and renew

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-1224 Mariposa® Whirlpools and K-1229 Mariposa® Baths
Collection
Mariposa®
GSA Approved
No
Height
18-3/8 in
IAPMO Listed
No
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday