Kohler Marston™ 16 x 16 in. Cast Iron Corner Lavatory Less Faucet White

K2766-EH-0

Color/Finish

(Pricing is for White)

$596.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Faucet not included
  • Less Triton™ faucet
  • Made from premium materials that withstand high-volume usage
  • Material: Cast iron
  • Shelf-back
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
5-1/2 in
Collection
Marston™
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-11/16 in
GSA Approved
No
Height
12-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
16 in
Material
Cast Iron
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
22-5/8 in x 20-3/8 in
Pedestal Only - FEI
No
Shape
Oval
Sink Bowl Size
16 in x 16 in x 12-1/2 in
Vessel Only - FEI
Yes
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday