Wall Mount Basin in White
Marston™ Wall Mount Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Cast iron
- Wall-mount installation
- Made from premium materials that withstand high-volume usage
- Includes factory-installed Triton® faucet with grid drain and aerator
- Shelf-back
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.19.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Marston™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 5-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22-5/8 in
- NSF:
- NFS 372, NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Other
- Sink Bowl Size:
- 11 in x 15 in x 5 in
- Sink Depth:
- 12-9/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-5/8 in x 20-3/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 20-3/8 in