MasterShower® 1/2 in. Shower Volume Control

Part #K681-K-NA  |  Item #2396222  |  Manufacturer Part #681-K-NA

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/4 turn ceramic disc valve
  • 1/2" inlet
  • Volume control enables precise control of amount and intensity of water flow
  • Choose any combination or experience all of the components at the same time
  • Allows individualized control of showerheads, handshowers and bodysprays

Documents

Specifications

Collection: MasterShower®

End Connection 1: NPT

End Connections: NPT

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Trim Only: No

Valve Size: 1/2 in

Valve Type: Tub & Shower Volume Control Valve