0 items

Kohler MasterShower® 2 gpm Eco Relaxing Hand in Polished Chrome

K8543-CP

Color Finish

(Pricing is for Polished Chrome)

$119.12

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Flexible spray nozzles prevent hard water build-up and are easy to clean
  • MasterShower ®
  • Three relaxing spray modes: Wide soft coverage spray, slow pulse spray and soft aerated spray

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-5/8 in
Flow Rate
2 gpm
Height
8-7/8 in
Showerhead Function
3
Spray Type
Massage
Trim Only
No
WaterSense Labeled
No
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday