Kohler MasterShower® 2.5 gpm Multifunction Wall Mount Relaxing 3-Way Showerhead

K8507

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy-grip ring offers smooth switching between spray options
  • Flexible spray nozzles are easy to clean
  • Flow rate: 2.5 gpm
  • Relaxing multifunction showerhead offers wide soft spray, slow pulse spray and soft aerated spray settings
  • Showerarm and flange not included
  • Turn the easy-grip ring to switch sprays

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-5/8 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
4-5/8 in
Material
Metal
NSF Certified
No
Shower Arm Reach
4-5/8 in
Showerhead Flow Rate
2.5
Showerhead Function
Multi
Spray Type
Slow Pulse, Soft Aerated, Wide Soft
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday