5-7/16 in. Shower Arm with Diverter in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

MasterShower® 5-7/16 in. Shower Arm with Diverter in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® 5-7/16 in. Shower Arm with Diverter in Vibrant Brushed Bronze

  • Fast #
  • Part #K9511-BV
  • Item #1686618
  • Manufacturer Part #9511-BV
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with MasterShower® showerheads and handshowers
  • Solid brass construction and exposed pop-up drain without overflow
  • Showerarm with diverter switches water between showerhead and handshower
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Brand Model Compatibility:
K10827 Faucet
CSA Certified:
CSA B125
Collection:
MasterShower®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Diameter:
2-7/16 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
5-7/16 in
Material:
Brass
NSF Certified:
No
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
2-7/16 in