KOHLER
MasterShower® 60 in. Hand Shower Hose in Brushed Chrome
Part #K9514-G | Item #1506322 | Manufacturer Part #9514-G
Product Details
- Hose length: 60"
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: MasterShower®
Color Finish: Brushed Chrome
Color Finish Category: Chromes
Depth: 1-1/8 in
Faucet Material: Metal
Faucet Part Type: Hose
Faucet Valve Type: Ceramic Disc
Height: 60 in
Hose Included: Yes
Hose Length: 60 in
IAPMO Listed: No
Length: 60 in
Material: Metal
NSF Certified: No
Pause Control: No
Product Type: Shower Hose
Trim Only: No
Type: K9514-G
WaterSense Labeled: No
Width: 29/32 in