MasterShower® 60 in. Hand Shower Hose in Vibrant Moderne Brushed Gold

Part #K9514-BGD  |  Item #3987421  |  Manufacturer Part #9514-BGD

$ 72.49 EACH
(Pricing is for Vibrant® Moderne Brushed Gold)

Color/Finish:
Vibrant® Moderne Brushed Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hose length: 60"
  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Depth: 1-1/8 in

Faucet Material: Metal

Faucet Part Type: Hose

Faucet Valve Type: Ceramic Disc

Height: 60 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Length: 60 in

Material: Metal

NSF Certified: No

Pause Control: No

Product Type: Shower Hose

Trim Only: No

Type: K9514-BGD

WaterSense Labeled: No

Width: 29/32 in