7-1/2 in. Wall Mount Shower Arm and Flange in Vibrant Moderne Brushed Gold

You last purchased this on
 
KOHLER

MasterShower® 7-1/2 in. Wall Mount Shower Arm and Flange in Vibrant Moderne Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® 7-1/2 in. Wall Mount Shower Arm and Flange in Vibrant Moderne Brushed Gold

  • Fast #
  • Part #K7397-BGD
  • Item #3811162
  • Manufacturer Part #7397-BGD
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Arm reach: 7-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Diameter:
2-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Spout Reach:
7-1/2 in
WaterSense Labeled:
No