Adjustable Wall Bracket with Hose in Vibrant Brushed Nickel
MasterShower® Adjustable Wall Bracket with Hose in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes adjustable wall bracket and 60" metal shower hose with swivel base
- Solid brass construction, exposed pop-up drain without overflow
- Mastershower®
- Required Accessories: Handshower: K8501-CP, K8502-CP,K16161-CP or K16162-CP
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 3-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 3-7/16 in
- Length:
- 3-3/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in