Adjustable Wall Bracket with Hose in Vibrant Polished Brass

You last purchased this on
 
KOHLER

MasterShower® Adjustable Wall Bracket with Hose in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® Adjustable Wall Bracket with Hose in Vibrant Polished Brass

  • Fast #
  • Part #K8517-PB
  • Item #1397774
  • Manufacturer Part #8517-PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Includes adjustable wall bracket and 60" metal shower hose with swivel base
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Faucet Height:
3-7/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
3-7/16 in
Length:
3-3/8 in
WaterSense Labeled:
No
Width:
2 in