3 in. Ceiling Mount Shower Arm and Flange in Matte Black

You last purchased this on
 
KOHLER

MasterShower® 3 in. Ceiling Mount Shower Arm and Flange in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® 3 in. Ceiling Mount Shower Arm and Flange in Matte Black

  • Fast #
  • Part #K7396-BL
  • Item #7362049
  • Manufacturer Part #7396-BL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with overhead rain heads.
  • 1/2'' NPT connections.
  • 1/2-inch NPT connection.
  • 3'' (76 mm) straight shower arm.
  • Includes flange.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
MasterShower®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Height:
3-3/4 in
Installation Type:
Ceiling Mount
Length:
2-1/4 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Style:
Contemporary
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/4 in