3 in. Ceiling Mount Shower Arm and Flange in Titanium
MasterShower® 3 in. Ceiling Mount Shower Arm and Flange in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with overhead rainheads
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Overhead Rainheads
- Collection:
- MasterShower®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant® Titanium
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 3-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in