3 in. Ceiling Mount Shower Arm and Flange in Polished Chrome

You last purchased this on
 
KOHLER

MasterShower® 3 in. Ceiling Mount Shower Arm and Flange in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® 3 in. Ceiling Mount Shower Arm and Flange in Polished Chrome

  • Fast #
  • Part #K7396-CP
  • Item #397734
  • Manufacturer Part #7396-CP
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • It features brass construction for durability and includes a decorative flange
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
MasterShower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-1/4 in
Diameter:
2-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
3 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-1/4 in