3 in. Ceiling Mount Shower Arm in Vibrant Brushed Nickel
MasterShower® 3 in. Ceiling Mount Shower Arm in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
- It features brass construction for durability and includes a decorative flange
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Diameter:
- 2-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in