Kohler

MasterShower® Hand Shower Hose in Oil Rubbed Bronze

Part #K9514-BRZ  |  Manufacturer Part #9514-BRZ

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for hydro massage or reaching specific areas of the body, the hose comes in a variety of KOHLER finishes

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/8 in

Faucet Material: Metal

Height: 60 in

IAPMO Listed: No

Length: 60 in

Material: Metal

NSF Certified: No

WaterSense Labeled: No

Width: 29/32 in