MasterShower® Hand Shower Hose in Vibrant Brushed Nickel

Part #K8593-BN  |  Item #1836384  |  Manufacturer Part #8593-BN

$ 76.65 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish:
Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hose length: 72"
  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: MasterShower®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 7/8 in

Faucet Material: Metal

Faucet Part Type: Hose

Hose Included: Yes

Hose Length: 72 in

IAPMO Listed: No

NSF Certified: No

Pause Control: No

WaterSense Labeled: No

Width: 7/8 in