60 in. Hand Shower Hose in Vintage Nickel
MasterShower® 60 in. Hand Shower Hose in Vintage Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
- Hose length: 60"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Depth:
- 1-1/8 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- Faucet Valve Type:
- Ceramic Disc
- Height:
- 60 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Shower Hose
- Trim Only:
- No
- WaterSense Labeled:
- No