Hand Shower Hose in Brushed Chrome
MasterShower® Hand Shower Hose in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
- Hose length: 72"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Height:
- 7/8 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- Hose Included:
- Yes
- Hose Length:
- 72 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 7/8 in