Kohler MasterShower® Hand Shower in Brushed Chrome

K9513-G

Manufacturer Part #: 9513-G

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mastershower®
  • Allows a handshower hose to be mounted nearly flush to the wall
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Collection
MasterShower®
Faucet Material
Brass
Faucet Mount
Wall Mount
Installation Type
Wall Mount
Type
K9513-G
WaterSense Labeled
No
Width
2-7/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday