Wall Supply Elbow in Polished Chrome

You last purchased this on
 
KOHLER

MasterShower® Wall Supply Elbow in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® Wall Supply Elbow in Polished Chrome

  • Fast #
  • Part #K9513-CP
  • Item #188866
  • Manufacturer Part #9513-CP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with a handshower and hose (sold separately)
  • Solid brass construction and exposed pop-up drain without overflow
  • Versatile™ design coordinates with many Kohler® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-3/4 in
Faucet Height:
3-1/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
3-1/16 in
Hose Included:
No
IAPMO Listed -:
No
Length:
1-3/8 in
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No
Width:
2-7/16 in