Fixed Wall Bracket in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

MasterShower® Fixed Wall Bracket in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® Fixed Wall Bracket in Vibrant Brushed Bronze

  • Fast #
  • Part #K8515-BV
  • Item #1686758
  • Manufacturer Part #8515-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with any Kohler® handshower system
  • Solid brass construction and exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Handshower System
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Height:
1-5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
IAPMO Listed -:
No
Length:
2-1/8 in
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
1-5/8 in