Kohler MasterShower® Hand Shower in Vibrant Brushed Bronze

K9513-BV

Manufacturer Part #: 9513-BV

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Versatile™ design coordinates with many Kohler® faucets and accessories
  • For use with a handshower and hose (sold separately)

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Collection
MasterShower®
Depth
4-3/4 in
Faucet Height
3-1/16 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Height
3-1/16 in
IAPMO Listed
No
NSF Certified
No
Type
K9513-BV
WaterSense Labeled
No
Width
2-7/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday