Wall Supply Elbow in Vibrant French Gold
MasterShower® Wall Supply Elbow in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Allows a handshower hose to be mounted nearly flush to the wall
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- MasterShower®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Faucet Height:
- 3-63/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-63/100 in
- IAPMO Listed -:
- No
- Length:
- 1-3/8 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in