Wall Supply Elbow in Vibrant Polished Brass

You last purchased this on
 
KOHLER

MasterShower® Wall Supply Elbow in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® Wall Supply Elbow in Vibrant Polished Brass

  • Fast #
  • Part #K9513-PB
  • Item #188867
  • Manufacturer Part #9513-PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with a handshower and hose (sold separately)
  • Versatile™ design coordinates with many Kohler® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Depth:
4-3/4 in
Faucet Height:
3-1/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
3-1/16 in
Hose Included:
No
IAPMO Listed -:
No
Length:
1-3/8 in
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No
Width:
2-7/16 in