Multi Function Aerated and Massage Showerhead in Vibrant Brushed Nickel
MasterShower® Multi Function Aerated and Massage Showerhead in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-way showerhead
- Master shower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Massage
- WaterSense Labeled:
- No