Multi Function Body Spray in Polished Chrome
MasterShower® Multi Function Body Spray in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Settings include full spray, massaging pulse spray and a pause option
- Flow rate: 1.5 gpm
- MasterShower® multifunction bodyspray offers water intensity and coverage to create a soothing personal retreat
- MasterClean™ sprayface is easy-to-clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulse
- WaterSense Labeled:
- No