MasterShower® Multi Function Body Spray in Vibrant Brushed Nickel

Part #K8510-BN  |  Item #1398614  |  Manufacturer Part #8510-BN

$ 160.38 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish:
Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • MasterShower® multifunction bodyspray offers water intensity and coverage to create a soothing personal retreat
  • Settings include full spray, massaging pulse spray and a pause option
  • Flow rate: 1.5 gpm
  • MasterClean™ sprayface is easy-to-clean

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 1.5 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: MasterShower®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 3 in

Faucet Material: Metal

Faucet Mount: Arm Mount

Height: 3 in

IAPMO Listed: Yes

Length: 2-1/4 in

NSF Certified: No

Showerhead Function: Multi

Spray Type: Full, Pulse

WaterSense Labeled: No