Kohler MasterShower® Multi Function Hand Shower in Polished Chrome

K8501

Manufacturer Part #: 8501-CP

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Invigorating multifunction handshower offers wide strong spray, concentrated pulse spray and wide pulse spray settings
  • Easy-grip ring offers smooth switching between spray options
  • MasterClean™ sprayface is easy to clean
  • Requires Kohler® K-8593 or 9514 shower hose (sold separately)
  • Flow rate: 2.5 gpm
  • Does not include handshower holder

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
MasterShower®
Depth
4 in
Faucet Connection
IPS
Faucet Height
8-7/8 in
Faucet Mount
Counter Mount
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Height
8-7/8 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Showerhead Function
Multi
Spray Type
Concentrated Pulse, Wide Pulse, Wide Strong
Trim Only
No
Type
K8501-CP
WaterSense Labeled
No
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday