Kohler

MasterShower® Pressure Balancing Valve Trim with Single Cylinder Handle in Polished Chrome

Part #KT9492-7-CP  |  Manufacturer Part #T9492-7-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With their streamlined style and understated detailing, Stillness faucets and accessories are an ideal complement for modern bathrooms
  • This bath and shower trim includes a spout, showerhead, and lever handle, each reflecting a calm, minimalist aesthetic
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • Premium material construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Completes Stillness design solution with KOHLER fixtures and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 6-1/2 in

IAPMO Listed: No

Length: 3-1/8 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 3-1/8 in

Sink Material: Metal

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/8 in