7-1/2 in. Wall Mount Shower Arm and Flange in Brushed Chrome
MasterShower® 7-1/2 in. Wall Mount Shower Arm and Flange in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- Solid brass construction and exposed pop-up drain without overflow
- Arm reach: 7-1/2"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 2-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- No