7-1/2 in. Wall Mount Shower Arm and Flange in Polished Chrome

You last purchased this on
 
KOHLER

MasterShower® 7-1/2 in. Wall Mount Shower Arm and Flange in Polished Chrome

  • Fast #
  • Part #K7397-CP
  • Item #46136
  • Manufacturer Part #7397-CP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® 7-1/2 in. Wall Mount Shower Arm and Flange in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Wall-mount installation
  • Solid brass construction and exposed pop-up drain without overflow
  • Arm reach: 7-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
MasterShower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Metal
NSF Certified:
No
Origin:
Domestic
WaterSense Labeled:
No
Width:
2-1/4 in