KOHLER

MasterShower® Shower Arm and Flange, 7-1/2 in. Long Vibrant Brushed Nickel

Part #K7397-BN  |  Manufacturer Part #7397-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Arm reach: 7-1/2"
  • Wall-mount installation
  • Solid brass construction and exposed pop-up drain without overflow

Specifications

Collection: MasterShower®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/2 in

Material: Metal

NSF Certified: No

Spout Reach: 7-1/2 in

WaterSense Labeled: No

Width: 2-1/4 in