KOHLER

MasterShower® Shower Slide Bar in Vibrant Brushed Bronze

Part #K9516-BV  |  Manufacturer Part #9516-BV

Color/Finish:
Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes soap dish and adjustable mounting bracket
  • For use with MasterShower® handshower systems
  • Solid brass construction and exposed pop-up drain without overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: MasterShower® Handshower Systems

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/2 in

Faucet Height: 25 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Height: 25 in

IAPMO Listed: No

Length: 6-1/2 in

Material: Brass

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 5-3/4 in